Beli hammer test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LANGRY Hammer TestDeskripsi:The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.atribut:
- Calibration Value on Testing Anvil: 80±2
- Elastic Tension Spring Stiffness (N m): 785.0±30. 0
- Standard Impact Energy (J): 2.207
- GOTT Concrete Test Hammeratribut:
- Dimensions (LxWxH): 320x190x90
- Material: Metal
- Impact Energy (mkg): 0.225 (2.207 Joule)
- Measurement Range (N²): 10 to 70
- Set Content: Grinding Stone
- O.H.INDUSTRIAL Test Hammer (Martil / Palu)atribut:
- Hardness HRC (Hardened): 55degree-60degree
- Handle Material: Use High-Quality Oak with A Moisture Content of 18% or Less
- Head Material: Carbon Steel for Mechanical Structure S53C
- Wedges: Small
- Sanyo Testing Machines Concrete Test Hammer TypeDeskripsi:The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.atribut:
- Type: Pointer reading type
- Mass (kg): 3
- Included Accessories: Wheel, instruction manual, chalk
- Dimensions, DiameterxLength L (Φmmxmm): About 54x355
- Strength Measurement Range (N/mm²): 10 to 70
- Myzox Concrete test hammer NS-III / NSR-IIIDeskripsi:Since the ultra-compact and ultra-lightweight anvil can be stored together with the test hammer, it is possible to check the machine difference on site. Low resilience 43R display corresponding to the measured concrete value.Concrete strength measurementatribut:
- Mass (kg): 4
- Wipro Hardness Tester (Alat Uji Kekerasan)atribut:
- Pointer Friction (N): 0.65 ± 0.15
- Pointer Length (mm): 20.0 ± 0.2
- Proceq Hammer Testatribut:
- Display: Mechanical Display
- Myzox Concrete test hammer dedicated paperDeskripsi:Test hammer quality controlatribut:
- Myzox Code: 220588
- Type: 8m pressure-sensitive paper
- Digipas Digital Concrete Hammer Testatribut:
- Display: OLDE digital
- Measuring Range (N/mm²): 10-70
- Accuracy: ±0.1
- Operating Temperature (°C): -40 to 60
- Power: 3.7 Li-ion Rechargeable battery
- Dimension: 280x75x60
- Impact Energy (N m): 2207
- INGCO Cordless Mud Mixer Lithium IonDeskripsi:INGCO P20S Cordless Mixer (M14) // Mesin Pengaduk Mix Aduk Cat Semen Mortar Bateraiatribut:
- Voltage (V): 20
- Mixing Pad Thread: M14
- No Load Speed (rpm): 0-650
- OH Test Hammer c/w Handle (Martil / Palu)atribut:
- Head Diameter (mm): 20
- Head Length (mm): 130
- Total Length (mm): 450
- Handle Material: Oak
- Head Material: Carbon Steel
- Size (lbs): 3/4
- KRISBOW Mesin Pengaduk Catatribut:
- Dimensions (cm): 67.5x34.5x27
- Input Power (W): 1220
- Mixer Paddle Size (mm): 120
- Power (W): 1220
- Voltage (V): 220
- TOPCON Rotating Laser Level (Laser Line)Deskripsi:The RL-H5A next generation self-levelling rotating laser from Topcon Positioning System (TPS) is an easy-to-use, long-range high accuracy laser with a long battery life and all-weather dependability. With electronic self-leveling, you press the power button and go right to work in seconds. If the RL-H5A gets disturbed on the job it re-levels itself automatically. The self-leveling motors are accurate to ±10 arc seconds. The RL-H5A has the power and range to cover an 800m diameter job site. This rotating laser level gives you the option of up to 60 hours of continuous usage with the rechargeable battery pack or 100 hours with four D cell batteries. With the IP66 rating, the RL-H5A is ‘job site tough’ and can withstand dust, a sudden shower and even torrential rainfall. Next Generation Self-Leveling Construction Laser. - Long-range operation (800m). - Smart long-range receiver. - Simple, intuitive manual slope capability. - ±10 Arc second horizontal accuracy. - ±5 Degrees self-leveling range. - Up to 100 hours battery life. Kit Components. - RL-H5A laser. - LS-80L or LS-100D sensor. - Sensor holder. - Batteries (Alkaline or rechargeable). - Chargers. - Carry case. Five year guarantee. The RL-H5A laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.atribut:
- Accuracy: H: ±10 arc seconds
- Self-Leveling Range (°): Horizontal ± 5
- Working Area (m): 800
- Rotation Speed (m): 600
- Dust/Water Rating: IP66
- Dimensions (HxWxL) (mm): 205x211x172
- Operating Temperature (°C): -20 to 50
- Operation Time (hour): 100 (Alkaline), 60 (Ni-MH)
- Strong Indonesia Gunting BetonDeskripsi:Gunting beton manual STRONG sangat cocok digunakan untuk memotong besi beton dalam jumlah yang relatif sedikit. Hal ini disebabkan karena gunting beton menggunakan tenaga manusia untuk menggerakkan pisau pemotong beton (bandingkan dengan bar cutter yang menggunakan tenaga listrik).Semakin banyak beton yang dipotong, semakin banyak tenaga yang diperlukan untuk memotong sehingga waktu yang diperlukan bisa lebih lama dan tenaga kerja yang dibutuhkan bisa lebih banyak.Apabila Anda memiliki kebutuhan pemotongan besi beton dalam jumlah banyak dan sering, ada baiknya Anda mempertimbangkan penggunaan bar cutter STRONG yang menggunakan tenaga listrik untuk menggerakkan pisau pemotong.Kelebihan Pemotong Beton Manual STRONG:- Handel / gagang pemotong ergonomis dan mudah digunakan- Memiliki 4 sisi tajam untuk mata pisau pemotong (sehingga lebih hemat dan ekonomis)
Daftar Harga hammer test Terbaru October 2026
| LANGRY Hammer Test | Rp4.399.900 |
| GOTT Concrete Test Hammer | Rp30.999.900 |
| TRUSCO Test Hammer (Martil / Palu Uji) | Rp219.900 |
| O.H.INDUSTRIAL Test Hammer (Martil / Palu) | Rp299.900 |
| Sanyo Testing Machines Concrete Test Hammer Type | Rp18.999.900 |
| Myzox Concrete test hammer NS-III / NSR-III | Rp24.999.900 |
| Wipro Hardness Tester (Alat Uji Kekerasan) | Rp2.099.900 |
| Proceq Hammer Test | Rp69.999.900 |
| DOGYU Test Hammer (Palu Uji) | Rp479.900 |
| Myzox Concrete test hammer dedicated paper | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/2vP102014103-4.jpg)
/P102593060-1.jpg)


/ieP108519662-1.jpg)

/P102301636-1.jpg)


/4yP105530178-2.jpg)

/e7P105425511-1.jpg)


/i3P104971651-1.jpg)
/P102593103-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)